Menu Search

CHATSWORTH PRODUCTS #10741-002

Rack Mounting Kit Gold, Zinc Plated

SKU: 70395717779
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rack Mounting Kit
Material: Gold, Zinc Plated
Nut Type: Clip
Application: Mounting Kit
Description
Rack Mounting Hardware: Type - Rack Mounting Kit; Material - Gold, Zinc Plated; Nut Type - Clip; Application - Mounting Kit; Additional Information - Kit Contents: (2) Bracket Clips, (2) 1/2-13 Nuts and Lock Washers, (1) 5 in V-Bolt
Additional Info: Kit Contents: (2) Bracket Clips, (2) 1/2-13 Nuts and Lock Washers, (1) 5 in V-Bolt