Menu Search

CHATSWORTH PRODUCTS #10610-023

Rack Mount Ground Bar Copper

SKU: 70395715523
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rack Mount Ground Bar
Size: 3/16 x 3/4 in.
Material: Copper
Washer Type: (2) Flat #12
Description
Rack Mounting Hardware: Type - Rack Mount Ground Bar; Size - 3/16 in. x 3/4 in.; Material - Copper; Washer Type - (2) Flat #12