Menu Search
Rack Mounting Hardware Mounting Plate, Steel, 3.00 in.
CHATSWORTH PRODUCTS #12730-718

Mounting Plate, Steel, 3.00 in.

SKU # 70395724929
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Mounting Plate
Application: Rack to Runway

Rack Mounting Hardware: Type - Mounting Plate; Application - Rack to Runway; Additional Information - Using Hat-Shaped Bracket; Black; 15 to 18"W

Additional Info: Using Hat-Shaped Bracket; Black; 15 to 18"W