Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Clik-Nut™ Kit, Cage Nut; M6x1.0; 10-32 screw; Zinc plated; 250 Count

SKU: 47013797242
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cage Nut Kit
Screw Type: Phillips pan head machine screws
Size: 10-32
Length: Screw length 5/8 in.
Material: Zinc plated steel finish
Nut Type: Cage Nut
Quantity: 250
Application: Cabinet and Enclosure Systems
Manufacturer Series: Clik-Nut™
Clik-Nut® Hardware Kit solves the fundamental issues with standard cage nuts. The patent-pending design eliminates the need for tools, resulting in easier and faster installation, while maintaining load-bearing strength. Clik-Nut reduces labor and installation time by at least 70%
Additional Info: Fully compatible with 0.375 in. (9.5 mm) EIA square-punched holes. Kit includes cage nuts and screws.