Menu Search

CHATSWORTH PRODUCTS #40056-719

Equipment Guard Rail Aluminum, Black

SKU: 70395715592
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Equipment Guard Rail
Size: 19 x 7 in.
Material: Aluminum, Black
Application: Protection for Equipment in Racks From Rolling Ladders, Test Gear or Tool Boxes
Description
Hardware: Type - Equipment Guard Rail; Size - 19.00 in x 7.00 in ; Material - Aluminum, Black; Application - Protection for Equipment In Racks From Rolling Ladders, Test Gear or Tool Boxes