Menu Search
CHATSWORTH PRODUCTS #30015-100

Block Mounting Bar Steel, Gray

SKU # 70395711835
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Block Mounting Bar
Size: 19 in.
Material: Steel, Gray
Application: Mount Terminal Blocks, Card Files and Other Equipment in 19 in. and 25 in. Racks

Additional Info: 19 in. T-Bar