Menu Search
Rack Mounting Hardware Base Angle Aluminum, Gray
CHATSWORTH PRODUCTS #41021-102

Base Angle Aluminum, Gray

SKU # 70395717747
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Base Angle
Size: 3-1/2 x 6 x 3/8 in.
Length: 23 in.
Material: Aluminum, Gray
Quantity: 1
Application: WxD: 23 x 6 in. CPI Universal Racks

Additional Info: For Two-Post Racks