Menu Search
Search
CHATSWORTH PRODUCTS #41021-101

Base Angle Aluminum, Gray

SKU # 70395717736
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Base Angle
Size: 3-1/2 x 6 x 3/8 in.
Length: 19 in.
Material: Aluminum, Gray
Quantity: 1
Application: WxD: 19 x 6 in. CPI Universal Racks

Additional Info: For Two-Post Racks