Menu Search
CHATSWORTH PRODUCTS #31450-200

Adapter, Rack Panel, 8.71 in. Height, Computer Beige

SKU # 70395716685
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Adapter
Size: 5 Rack Unit
Application: Mount 19 in. Equipment in 23 in. Racks

Additional Info: Color: Computer Beige, 8.71 in. H