Menu Search
Rack Mounting Hardware Adapter, Rack Panel, 6.96 in. Height, Clear
CHATSWORTH PRODUCTS #31440-500

Adapter, Rack Panel, 6.96 in. Height, Clear

SKU # 70395716682
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rack Adapter
Size: 4 Rack Unit
Application: Mount 19 in. Equipment in 23 in. Racks

Additional Info: Color: Clear, 6.96 in. H