You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BELDEN #8913-0100

Cage Nut, Cage Nut, M6

SKU # 49100097904
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cage Nut
Size: M6
Nut Type: Cage Nut
Quantity: 50
Application: Racks and Enclosures

Rack Mounting Hardware: Type - Cage Nut; Size - M6; Nut Type - Cage Nut; Quantity - 50; Application - Racks and Enclosures