Menu Search
Rack Mounting Hardware Shelf, Fixed, Black, 250 lbs Capacity
APC BY SCHNEIDER ELECTRIC #AR8122BLK

Shelf, Fixed, Black, 250 lbs Capacity

SKU # 73130410784
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fixed Shelf
Quantity: 1

Additional Info: 1U tall, 250lbs capacity