Menu Search
Rack Chassis Rack Mountable Chassis, 2 in. H x 7 in. W x 5 in. D, Steel, Gray

HAMMOND MANUFACTURING #1441-12

Rack Mountable Chassis, 2 in. H x 7 in. W x 5 in. D, Steel, Gray

SKU #62398049570
Manufacturer Series: 1441
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rack Mountable Chassis
Height: 2 in.
Depth: 5 in.
Width: 7 in.
Front Panel: 6.60 in. x 3.00 in.
Cover: 1431-12 (not included)
Material: Steel
Finish: Gray
Mounting: Panel

Additional Info: 20 Gauge