Menu Search
Rack Chassis Rack Mountable Chassis, 2 in. H x 6 in. W x 4 in. D, Steel, Black

HAMMOND MANUFACTURING #1441-8BK3

Rack Mountable Chassis, 2 in. H x 6 in. W x 4 in. D, Steel, Black

SKU #62398096455
Manufacturer Series: 1441
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rack Mountable Chassis
Height: 2 in.
Depth: 4 in.
Width: 6 in.
Front Panel: 5.60 in. x 3.00 in.
Cover: 1431-8BK3 (not included)
Material: Steel
Finish: Black
Mounting: Panel

Additional Info: 20 Gauge