Menu Search
Rack Chassis Rack Mountable Chassis, 2 in. H x 10 in. W x 6 in. D, Steel, Gray
HAMMOND MANUFACTURING #1441-16

Rack Mountable Chassis, 2 in. H x 10 in. W x 6 in. D, Steel, Gray

SKU # 62398049600 Manufacturer Series: 1441
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rack Mountable Chassis
Height: 2 in.
Depth: 6 in.
Width: 10 in.
Front Panel: 9.60 in. x 4.00 in.
Cover: 1431-16 (not included)
Material: Steel
Finish: Gray
Mounting: Panel

Additional Info: 20 Gauge