Menu Search
HAMMOND MANUFACTURING #1441-15

Rack Mountable Chassis, 1 in. H x 10 in. W x 6 in. D, Steel, Gray

SKU # 62398049590 Manufacturer Series: 1441
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Mountable Chassis
Height: 1 in.
Depth: 6 in.
Width: 10 in.
Front Panel: 9.60 in. x 4.00 in.
Cover: 1431-16 (not included)
Material: Steel
Finish: Gray
Mounting: Panel

Additional Info: 20 Gauge