Menu Search
HAMMOND MANUFACTURING #1451-30BK3

Vented Chassis Cover, Steel, Satin Black, 0.03 in. thick, 17.0 in. W x 10 in. D x 5.2 in. H

SKU # 62398041969 Manufacturer Series: 1451
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vented Cover
Dimensions: WxDxH: 17 x 10 x 5.2 in.
Material: Steel
Finish: Satin Black
Material Thickness: 0.03 in.