Menu Search
Rack Chassis Plate Vented Chassis Cover, Steel, ASA 61 Gray, 0.03 in. thick, 8.0 in. W x 4 in. D x 5.2 in. H

HAMMOND MANUFACTURING #1451-10

Vented Chassis Cover, Steel, ASA 61 Gray, 0.03 in. thick, 8.0 in. W x 4 in. D x 5.2 in. H

SKU #62398050270
Manufacturer Series: 1451
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Vented Cover
Dimensions: 8.00 in. W x 4.00 in. D x 5.20 in. H
Material: Steel
Finish: ASA 61 Gray
Material Thickness: 0.03 in.