Menu Search
Rack Chassis Plate Chassis Bottom Plate, Steel, Satin Black, 0.03 in. thick, 12 in. W x 10 in. D x 2 in. H

HAMMOND MANUFACTURING #1431-29BK3

Chassis Bottom Plate, Steel, Satin Black, 0.03 in. thick, 12 in. W x 10 in. D x 2 in. H

SKU #62398096457
Manufacturer Series: 1431
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Chassis Plate
Application-Mounting: Chassis Bottom
Dimensions: WxDxH: 12 x 10 x 2 in.
Material: Steel
Finish: Satin Black
Material Thickness: 0.03 in.