Menu Search
Rack Chassis Plate Chassis Bottom Plate, Steel, ASA 61 Gray, 0.03 in. thick, 7 in. W x 5 in. D x 2 in. H
HAMMOND MANUFACTURING #1431-12

Chassis Bottom Plate, Steel, ASA 61 Gray, 0.03 in. thick, 7 in. W x 5 in. D x 2 in. H

SKU # 62398049290 Manufacturer Series: 1431
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Chassis Plate
Application-Mounting: Chassis Bottom
Dimensions: 7.00 in. W x 5.00 in. D x 2.00 in. H
Material: Steel
Finish: ASA 61 Gray
Material Thickness: 0.03 in.