Two-Piece Latching Raceway Office White PVC

SKU: 07498334420
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Two-Piece Latching
Material: PVC
Max Volts: 600V
Width - in: 0.77 in.
Height - In: 0.41 in.
Length - ft: 6 ft.
Finish: Office White
Back Type: Adhesive
Manufacturer Series: LDPH3
Raceway: Type - Two-Piece Latching; Material - PVC; Max Volts - 600V; Width - in - 0.77; Height - in - 0.41; Length - ft - 6; Finish - Office White; Back Type - Adhesive; Manufacturer Series - LDPH3