Two-Piece Latching Raceway Electrical Ivory PVC

SKU: 07498334407
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Two-Piece Latching
Material: PVC
Max Volts: 600V
Width - in: 1.52 in.
Height - In: 0.86 in.
Length - ft: 8 ft.
Finish: Electrical Ivory
Back Type: Adhesive
Manufacturer Series: LDPH10
Raceway: Type - Two-Piece Latching; Material - PVC; Max Volts - 600V; Width - in - 1.52; Height - in - 0.86; Length - ft - 8; Finish - Electrical Ivory; Back Type - Adhesive; Manufacturer Series - LDPH10