PANDUIT #LDPH10IW6-A

Surface Raceway, 600V, 1.520 in. W x 0.860 in. H x 6 ft L, PVC, Adhesive Back, Off White

SKU: 07498334429
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Two-Piece Latching
Material: PVC
Width - in: 1.52 in.
Height - In: 0.86 in.
Length - ft: 6 ft.
Finish: Off White
Back Type: Adhesive
Description
Raceway: Type - Two-Piece Latching; Material - PVC; Width - in - 1.520; Height - in - 0.860; Length - ft - 6; Finish - Off White; Back Type - Adhesive