Menu Search
PANDUIT #LDPH5IG8-A

Raceway, 2-Piece Latching; PVC; 600V; 8 ft. Long; Gray

SKU # 07498334404 Manufacturer Series: LDPH5
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Two-Piece Latching
Material: PVC
Max Volts: 600V
Width: 1.02 in.
Height: 0.55 in.
Length - ft: 8 ft.
Finish: International Gray
Back Type: Adhesive

Additional Info: Single Channel