Menu Search
Raceway Raceway, 2-Piece Latching; PVC; 600V; 6 ft. Long; White

PANDUIT #LDPH5WH6-A

Raceway, 2-Piece Latching; PVC; 600V; 6 ft. Long; White

SKU #07498334426
Manufacturer Series: LDPH5
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 6 feet
Type: Two-Piece Latching
Material: PVC
Max Volts: 600V
Width - in: 1.02 in.
Height - In: 0.55 in.
Length - ft: 6 ft.
Finish: White
Back Type: Adhesive

Additional Info: Single Channel