You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PANDUIT #LDPH5IG6-A

Raceway, 2-Piece Latching; PVC; 600V; 6 ft. Long; Gray

SKU # 07498334427 Manufacturer Series: LDPH5
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Two-Piece Latching
Material: PVC
Max Volts: 600V
Width: 1.02 in.
Height: 0.55 in.
Length - ft: 6 ft.
Finish: International Gray
Back Type: Adhesive

Additional Info: Single Channel