Menu Search

PANDUIT #LDPH10IG10-A

Raceway, 2-Piece Latching; 10 ft. Long; Gray

SKU: 07498334417
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Two-Piece Latching
Width - in: 1.52 in.
Height - In: 0.86 in.
Length - ft: 10 ft.
Finish: Gray
Back Type: Adhesive