Menu Search
Raceway Raceway, 2-Piece Latching, 1-Channel; 600V; 10 ft. Long; Ivory

PANDUIT #LDPH10EI10-A

Raceway, 2-Piece Latching, 1-Channel; 600V; 10 ft. Long; Ivory

SKU #07498334408
Manufacturer Series: LDPH10
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Two-Piece Latching, Single Channel
Material: PVC
Max Volts: 600V
Width - in: 1.52 in.
Height - In: 0.86 in.
Length - ft: 10 ft.
Finish: Electrical Ivory
Back Type: Adhesive