Menu Search
PANDUIT #LDPH5WH8-A

Raceway, 2-Piece Hinged; PVC; 600V; 8 ft. Long; White

SKU # 07498334401 Manufacturer Series: LDPH5
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Two-Piece Hinged
Material: PVC
Max Volts: 600V
Width: 1.01 in.
Height: 0.6 in.
Length - ft: 8 ft.
Finish: White
Back Type: Adhesive

Additional Info: 600V UL/CSA Listed when Screw Mounted