Menu Search
Search
PANDUIT #LDPH5IW6-A

Raceway, 2-Piece, Hinged; PVC; 600V; 6 ft. Long; Off White

SKU # 07498334425 Manufacturer Series: LDPH5
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Two-Piece, Hinged
Material: PVC
Max Volts: 600V
Width: 1.01 in.
Height: 0.531 in.
Length - ft: 6 ft.
Finish: Off White
Back Type: Adhesive