You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PANDUIT #LDS3IW10-A

Raceway, 1-Piece; WxHxL: 0.77 in. x 0.41 in. x 10 ft.; Off White

SKU # 07498363182 Manufacturer Series: LDS3
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: One-Piece
Material: PVC
Max Volts: 600V
Width: 0.77 in.
Height: 0.41 in.
Length - ft: 10 ft.
Finish: Off White
Back Type: Adhesive