Menu Search
Raceway Raceway, 1-Piece Latching; 48V; White; 6 ft. Long

PANDUIT #LD10IW6-A

Raceway, 1-Piece Latching; 48V; White; 6 ft. Long

SKU #07498358828
Manufacturer Series: LD10
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 6 feet
Type: One-Piece Latching
Material: PVC
Max Volts: 48V
Width - in: 1.51 in.
Height - In: 0.94 in.
Length - ft: 6 ft.
Finish: Off White
Back Type: Adhesive