You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PANDUIT #LD3IW10-A

Raceway, 1-Piece Latching; 48V; White; 10 ft. Long

SKU # 07498363176 Manufacturer Series: LD3
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: One-Piece Latching
Material: PVC
Max Volts: 48V
Width: 0.77 in.
Height: 0.46 in.
Length - ft: 10 ft.
Finish: Off White
Back Type: Adhesive