Menu Search
Search
PANDUIT #LD5EI6-A

Raceway, 1-Piece Latching; 48V; Ivory; 6 ft. Long

SKU # 07498358622 Manufacturer Series: LD5
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: One-Piece Latching
Material: PVC
Max Volts: 48V
Width: 1.01 in.
Height: 0.6 in.
Length - ft: 6 ft.
Finish: Electrical Ivory
Back Type: Adhesive