Menu Search
Raceway Raceway, 1-Piece Latching; 48V; Gray; 6 ft. Long

PANDUIT #LD5IG6-A

Raceway, 1-Piece Latching; 48V; Gray; 6 ft. Long

SKU #07498358821
Manufacturer Series: LD5
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 6 feet
Type: One-Piece Latching
Material: PVC
Max Volts: 48V
Width - in: 1.01 in.
Height - In: 0.6 in.
Length - ft: 6 ft.
Finish: International Gray
Back Type: Adhesive