Menu Search
Raceway Raceway, 1-Piece Latching, 2-Channel; 600V; Ivory; 8 ft. Long
PANDUIT #LD2P10EI8-A

Raceway, 1-Piece Latching, 2-Channel; 600V; Ivory; 8 ft. Long

SKU # 07498368816 Manufacturer Series: LD2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Length of 8 feet
Unable to add item to cart. Please try again.
Type: One-Piece Latching, 2-Channel
Material: PVC
Max Volts: 600V
Width: 1.52 in.
Height: 0.86 in.
Length - ft: 8 ft.
Finish: Electrical Ivory
Back Type: Adhesive

Additional Info: Two Channel