Menu Search
Raceway Raceway, 1-Piece, 1-Channel; 6 ft. Long; Beige

PANDUIT #OFR20OB6

Pan-Way™ Raceway, 1-Piece, 1-Channel; 6 ft. Long; Beige

SKU #07498339637
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: One-Piece, Single Channel
Material: PVC
Width - in: 1.88 in.
Height - In: 1.71 in.
Length - ft: 6 ft.
Finish: Off Beige
Back Type: Adhesive