Menu Search

LEGRAND - WIREMOLD #NM2000BC

Two-Piece Raceway Ivory PVC

SKU: 78677651980
Manufacturer Series: 2000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Two-Piece
Material: PVC
Max Volts: 600V
Width - in: 1.75 in.
Height - In: 1 in.
Length - ft: 5 ft.
Finish: Ivory
Back Type: Non-Adhesive
Description
Raceway: Type - Two-Piece; Material - PVC; Max Volts - 600V; Width - in - 1.750; Height - in - 1.000; Length - ft - 5; Finish - Ivory; Back Type - Non-Adhesive; Manufacturer Series - 2000