LEGRAND - WIREMOLD #2300BAC

Two-Piece Raceway Ivory PVC

SKU: 78677605021
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Two-Piece
Material: PVC
Max Volts: 300V
Width - in: 2.25 in.
Height - In: 0.688 in.
Length - ft: 5 ft.
Finish: Ivory
Back Type: Adhesive
Manufacturer Series: 2300
Description
Raceway: Type - Two-Piece; Material - PVC; Max Volts - 300V; Width - in - 2.250; Height - in - 0.688; Length - ft - 5; Finish - Ivory; Back Type - Adhesive; Additional Information - 300V Rated when Screw Mounted; Manufacturer Series - 2300
Additional Info: 300V Rated when Screw Mounted