Menu Search

LEGRAND - WIREMOLD #2400BC-FW

Two-Piece Raceway Fog White Steel

SKU: 78677613217
Manufacturer Series: 2400
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Two-Piece
Material: Steel
Max Volts: 600V
Width - in: 1.906 in.
Height - In: 0.875 in.
Length - ft: 5 ft.
Finish: Fog White
Back Type: Non-Adhesive
Description
Raceway: Type - Two-Piece; Material - Steel; Max Volts - 600V; Width - in - 1.906; Height - in - 0.875; Length - ft - 5; Finish - Fog White; Back Type - Non-Adhesive; Manufacturer Series - 2400