Menu Search

LEGRAND - WIREMOLD #2900WC

Two-Piece, Multi-Channel Raceway PVC

SKU #78677605039
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Two-Piece, Multi-Channel
Material: PVC
Width - in: 1.5 in.
Back Type: Adhesive

Raceway: Type - Two-Piece, Multi-Channel; Material - PVC; Width - in - 1.50; Back Type - Adhesive; Additional Information - Material: Non-Metallic; Manufacturer Series - 5000

Additional Info: Material: Non-Metallic