Menu Search
LEGRAND - WIREMOLD #YL1400-50

Raceway, Surface, 1-Channel; 50 ft. Long; Yellow

SKU # 78677606048 Manufacturer Series: 1400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Surface Raceway, Single-Channel
Width: 3 in.
Height: 0.93 in.
Length - ft: 50 ft.
Finish: High Visibility Yellow