Menu Search
Raceway Raceway, Pancake Overfloor, 1-Channel; Brown; 25 ft. Long
LEGRAND - WIREMOLD #BR1600-25

Raceway, Pancake Overfloor, 1-Channel; Brown; 25 ft. Long

SKU # 78677606070 Manufacturer Series: 1600
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pancake Overfloor, Single Channel
Material: Nonmetallic
Max Volts: 600V
Width: 3.34 in.
Height: 0.94 in.
Length - ft: 25 ft.
Finish: Brown

Corduct 1600 series over floor raceway cable protection systems conceal wires and cords creating a smooth, trip-free surface instantly. They provide permanent or temporary protection for over floor cabling in high traffic areas.