Menu Search
LEGRAND - WIREMOLD #BK1400-5

Raceway, Pancake Overfloor, 1-Channel; Black; 5 ft. Long

SKU # 78677606028 Manufacturer Series: 1400
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pancake Overfloor, Single Channel
Material: Nonmetallic
Max Volts: 600V
Width: 3 in.
Height: 0.63 in.
Length - ft: 5 ft.
Finish: Black

Corduct 1400 series over floor raceway cable protection systems conceal wires and cords creating a smooth, trip-free surface instantly. They provide permanent or temporary protection for over floor cabling in high traffic areas.