Menu Search
Raceway Raceway, 1-Piece Overfloor, Multi-Channel; 8 ft. Long; Black

LEGRAND - WIREMOLD #OFRBC-8

Raceway, 1-Piece Overfloor, Multi-Channel; 8 ft. Long; Black

SKU #78677617514
Manufacturer Series: OFR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: One-Piece Overfloor, Multi-Channel
Material: Aluminum
Width - in: Width (in)
Height - In: 0.5 in.
Length - ft: 8 ft.
Finish: Black
Back Type: Non-Adhesive

Additional Info: Aluminum base, steel cover, four channels