Menu Search
Search
LEGRAND - WIREMOLD #BK1600-5

Raceway, 1-Piece Overfloor; Black; PVC; 5 ft. Long

SKU # 78677606052 Manufacturer Series: 1600
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length - ft: 5 ft.
Type: One-Piece Overfloor
Material: PVC
Width: 3.343 in.
Height: 0.937 in.
Finish: Black
Back Type: Non-Adhesive