Menu Search
LEGRAND - WIREMOLD #2900-WH

Uniduct Raceway, 1-Piece Latching; 6 ft. Long; White; Plastic

SKU # 78677654871 Manufacturer Series: 2900
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: One-Piece Latching
Material: Plastic
Width: 0.75 in.
Height: 1.5 in.
Length - ft: 6 ft.
Finish: White
Back Type: Adhesive