Menu Search
Search
LEGRAND - WIREMOLD #PN10L08WH

Eclipse Raceway, 1-Piece Latching, 1-Channel; 600V; 8 ft. Long; White

SKU # 78677601629 Manufacturer Series: PN10
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: One-Piece Latching, Single-Channel
Material: Nonmetallic
Max Volts: 600V
Width: 1.69 in.
Height: 0.81 in.
Length - ft: 8 ft.
Finish: White
Back Type: Adhesive

Wiremold Eclipse PN10 series raceways are a family of single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 series raceways are specifically designed for the workstation.