LEGRAND - WIREMOLD #GR1400-10

Pancake Overfloor, Single Channel Raceway Gray Non-Metallic

SKU: 78677606080
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pancake Overfloor, Single Channel
Material: Nonmetallic
Max Volts: 600V
Width - in: 3 in.
Height - In: 0.63 in.
Length - ft: 10 ft.
Finish: Gray
Manufacturer Series: 1400
Description
Corduct 1400 series over floor raceway cable protection systems conceal wires and cords creating a smooth, trip-free surface instantly. They provide permanent or temporary protection for over floor cabling in high traffic areas.