LEGRAND - WIREMOLD #GR1200-50

Pancake Overfloor, Single Channel Raceway Gray Non-Metallic

SKU: 78677606077
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pancake Overfloor, Single Channel
Material: Nonmetallic
Width - in: 2.5 in.
Height - In: 0.44 in.
Length - ft: 50 ft.
Finish: Gray
Manufacturer Series: 1200
Description
Corduct 1200 series over floor raceway cable protection systems conceal wires and cords creating a smooth, trip-free surface instantly. They provide permanent or temporary protection for over floor cabling in high traffic areas.